Beli fitting pipa black steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSP Malleable Iron Pipe Fittings Black Steel Bushing (Bushing Baja Hitam)
    Mulai

    Rp14.900

  2. Mega Red Bushing A105 NPT 3/6M MEG
    19%
    Mulai

    Rp44.900

    Mega Red Bushing A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  3. TSP Malleable Iron Pipe Fittings Black Steel Dop (Tutup Pipa Baja Hitam)
    Mulai

    Rp13.900

  4. TSP Screw Fitting Vlok Ring Galvanized
    Mulai

    Rp9.900

    TSP Screw Fitting Vlok Ring Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  5. North Bayou TV Cart (Braket/Penyangga)
    Mulai

    Rp1.999.900

    North Bayou TV Cart (Braket/Penyangga)
    Deskripsi:
    Bracket TV dengan material High quality Premium CNC Solid Steel with powder coating, dengan sistem kabel tersembunyi, membuat kabel di belakang TV terlihat lebih rapi dan mewah.
    atribut:
    • VESA Support (mm): 200x200 to 800x500
    • Swivel (°): No
    • Tilt Angles (°): No
    • Rotation (°): No
  6. Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    Mulai

    Rp16.900

    Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Inside : Male Thread; Outside : Female Thread
  7. ASOH Bushing
    Mulai

    Rp33.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  8. ULMA Red Bushing A105 NPT 3/6M ULM
    Mulai

    Rp78.900

    ULMA Red Bushing A105 NPT 3/6M ULM
    atribut:
    • Material: A105
    • Class: 3000#
  9. BOTH-WELL Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BOTH-WELL Bushing
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  10. monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)
    Mulai

    Rp20.900

    monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)
    Deskripsi:
    It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.
    atribut:
    • Screw Type: PT screw
    • Shape: plug
    • Standard: JIS B2301
  11. North Bayou Standing Bracket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    North Bayou Standing Bracket
    Deskripsi:
    Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
  12. Non Brand Vlok Ring Stainless Steel Thread Connection (Ring Drat)
    Mulai

    Rp51.900

    Non Brand Vlok Ring Stainless Steel Thread Connection (Ring Drat)
    Deskripsi:
    Stainless Steel SS304 dan SS316 adalah material stainless yang paling umum digunakan, diantaranya untuk fitting, pompa, material kontruksi dan industri. Fitting Stainless Steel memiliki ketahanan yang baik terhadap korosi dan ketahanan temperatur sampai dengan 400 °C. Dapat bekerja dengan baik pada medium air, gas, dan minyak.
    atribut:
    • Class: #150
    • Connection: Threaded
  13. TSP Iron Pipe Fittings Union (Union Pipa Besi)
    Mulai

    Rp35.900

  14. TSP Malleable Iron Pipe Fittings Black Steel Socket (Soket Baja Hitam)
    Mulai

    Rp13.900

  15. ASOH Bushing
    Mulai

    Rp24.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Female Socket
    • Fluid Used: Water, air, oil
    • Material: brass
    • Maximum Operating Pressure (MPa): 6.9
    • Maximum Operating Pressure (kgf/cm²): 70
    • Type: Screw fitting
  16. TSP Iron Pipe Fittings Socket (Soket Pipa Besi)
    Mulai

    Rp9.900

Daftar Harga fitting pipa black steel Terbaru October 2026
TSP Malleable Iron Pipe Fittings Black Steel Bushing (Bushing Baja Hitam)Rp14.900
Mega Red Bushing A105 NPT 3/6M MEGRp44.900
TSP Iron Pipe Fittings Ring Bushing (Bushing Pipa Besi)Rp9.900
TSP Malleable Iron Pipe Fittings Black Steel Dop (Tutup Pipa Baja Hitam)Rp13.900
TSP Screw Fitting Vlok Ring GalvanizedRp9.900
North Bayou TV Cart (Braket/Penyangga)Rp1.999.900
Sankyo V-Ring Bushing (Soket Reduksi V-Ring)Rp14.900
Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)Rp16.900
ASOH BushingRp33.900
ULMA Red Bushing A105 NPT 3/6M ULMRp78.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)